Progress Lighting Square 13 W 2-Light Flush Mount Ceiling Fixture in White

PP711830

Manufacturer Part #: P7118-30

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Impact resistant.
  • Mounts flush under shelves or against wall.
  • White finish.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Compact Fluorescent
Collection
Square
Color Finish
White
Color Finish Category
Whites
Diameter
12 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
2-1/8 in
Installation Type
Under Cabinet
Light Bulb Shape Code
B12
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
13

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday