150W 1-Light Medium E-26 Base Incandescent Outdoor Wall Sconce in Black
Square 150W 1-Light Medium E-26 Base Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- Powder coat finish.
- Ideal for a wide variety of interior and exterior applications.
- Black finish.
- One 250w PAR-38 or 150w BR-40.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Collection:
- Square
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-7/8 in
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 250 W
- Weight:
- 5.3 lb
- Width:
- 6 in