Square Top Cover Lens with Black Trim
Square Top Cover Lens with Black Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adapts up/down fixtures for wet location use.
- Heat and shatter-resistant clear tempered lens.
- Black finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Installation Type:
- Fixture Mount
- Material:
- Aluminum
- Product Type:
- Aluminum Cylinder Accessories
- Smart Home Enabled:
- No
- Weight:
- 0.7 lb