Progress Lighting Status 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

PP277715

Manufacturer Part #: P2777-15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • K9 glass accents.
  • White linen-finish glass shade.
  • Crystal-like clarity.
  • Polished Chrome finish
  • Fixture can be installed with glass facing up or down.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Status
Depth
5-3/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched Linen
Height
10-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
33-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday