100W 4-Light Medium Light in Polished Chrome
Status 100W 4-Light Medium Light in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- K9 glass accents.
- White fabric shade.
- Polished chrome finish.
- 9 gauge chain included.
Specifications
- CSA Certified:
- Yes
- Collection:
- Status
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 16 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 30-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Luxe, Transitional, Coastal, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W