Progress Lighting Status 75W 1-Light Pendant in Polished Chrome

PP503115

Manufacturer Part #: P5031-15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished chrome finish.
  • K9 glass accents.
  • White fabric shade.
  • Includes one 6", four 12" stems and 6 links of chain.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Status
Diameter
6 in
Dimmable
Yes
ETL Listed
No
Glass Type
White
Height
11-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday