Progress Lighting Status 75W 3-Light Medium Incandescent Chandelier in Polished Chrome

PP414015

Manufacturer Part #: P4140-15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished chrome finish.
  • K9 glass accents.
  • White fabric shade.
  • Crystal-like clarity.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Status
Diameter
20 in
Dimmable
Yes
ETL Listed
No
Glass Type
White Textured
Height
23-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday