11-1/4 in. 75W 1-Light Medium E-26 Base Pendant in Graphite

You last purchased this on
 
Progress Lighting

Staunton 11-1/4 in. 75W 1-Light Medium E-26 Base Pendant in Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Staunton 11-1/4 in. 75W 1-Light Medium E-26 Base Pendant in Graphite

  • Fast #
  • Part #PP5332143
  • Item #7183426
  • Manufacturer Part #P5332-143
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chess piece silhouette offers a signature focal point.
  • Can be grouped as a single style or mixed and matched to offer a more eclectic look.
  • Inspired by the stacked modern elements of items found in Parisian boutiques.
  • Features a vintage, woven cloth cord.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Staunton
Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Smoke
Height:
11-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Farmhouse, Transitional, Coastal
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Weight:
6.38 lb
Width:
12 in