Staunton 16-1/2 in. 75W 1-Light Medium E-26 Base Pendant in Antique Bronze

Part #PP533320  |  Item #7183436  |  Manufacturer Part #P5333-20

$ 170.00 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inspired by the stacked modern elements of items found in Parisian boutiques.
  • Chess piece silhouette offers a signature focal point.
  • Can be grouped as a single style or mixed and matched to offer a more eclectic look.
  • Features a vintage, woven cloth cord.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Staunton

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Champagne

Height: 16-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Traditional, Farmhouse, Transitional, Coastal]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 6.16

Width: 9 in