16-1/2 in. 75W 1-Light Medium E-26 Base Pendant in Graphite
Staunton 16-1/2 in. 75W 1-Light Medium E-26 Base Pendant in Graphite
Frequently Purchased Together
Product Details
- Chess piece silhouette offers a signature focal point.
- Can be grouped as a single style or mixed and matched to offer a more eclectic look.
- Inspired by the stacked modern elements of items found in Parisian boutiques.
- Features a vintage, woven cloth cord.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Staunton
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Smoke
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Farmhouse, Transitional, Coastal
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 6.16 lb
- Width:
- 9 in