22 in. 100W 3-Light Bath Light in Brushed Nickel
Streaming 22 in. 100W 3-Light Bath Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel finish.
- Super Clear Sandblasted glass.
- Clean, uncluttered design.
- Can be mounted up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Streaming
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-3/4 in
- Diameter:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Super Clear Sandblasted
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Krypton
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in