11-3/4 x 11-3/4 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Antique Bronze
Swing 11-3/4 x 11-3/4 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Natural brass finish on back plate surrounded by an Antique Bronze ring.
- Vintage electric styling coordinates with many collections.
- Vintage electric undertones.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Swing
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 4 in
- Diameter:
- 11-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Urban Industrial, Vintage, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.24 lb
- Width:
- 11-3/4 in