100W 2-Light Bath Vanity Light in Brushed Nickel
Tally 100W 2-Light Bath Vanity Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angular arms and a beautiful linen-finished glass.
- Enhances relaxed environments.
- Simplified classic form updated with modern inspiration.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Tally
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-1/4 in
- Diameter:
- 13-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White Linen
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-3/4 in