Progress Lighting
Tally 100W 3-Light Chandelier in Antique Bronze
Part #PP474020 | Item #7103259 | Manufacturer Part #P4740-20
Product Details
- Simplified classic form updated with modern inspiration.
- Angular arms and a beautiful linen-finished glass.
- Enhances relaxed environments.
Specifications
Bulb Type: Incandescent
CSA Certified: No
Collection: Tally
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 22 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched White Linen
Height: 17-1/2 in
Installation Type: Ceiling Mount
Length: 93 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Down Lighting
Lighting Style: [Transitional, Farmhouse]
Material: Steel
Number Of Lights: 3
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 100