Teasley 56 in. Ceiling Fan in Driftwood with Grey Wood

Part #PP250004141  |  Item #7852664  |  Manufacturer Part #P250004-141

$ 412.01 EACH
(Pricing is for Driftwood/Grey Wood)

Blade Finish:
Driftwood/Grey Wood

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Teasley 56” 5-blade ceiling fan is suitable for a variety of interior settings
  • Reversible Driftwood and Gray Weathered Wood blades
  • Galvanized finish with Brushed Nickel accents
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Clear seeded bell-shaped glass shades including three 2700K dimmable vintage LED lamps, offering 2400 lumens (source)
  • Features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light
  • Pull chain is Chrome
  • Add an accessory wall or remote control for added convenience
  • Ideal for Traditional, Transitional and Farmhouse settings
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet

Documents

Specifications

Blade Finish: Driftwood/Grey Wood

Blade Pitch: 12.5°

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 5749

Collection: Teasley

Color Finish: Galvanized/Brushed Nickel

Color Finish Category: Greys

Color Rendering Index CRI : 80

Color Temperature: 2700

Diameter: 56 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 22-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Farmhouse, Luxe]

Lumens: 2400

Lumens per Watt LPW : 114

Material: Steel

Number Of Hours: 15000

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 21