60W 1-Light Mini Pendant in Polished Chrome
The Pointe 60W 1-Light Mini Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sophisticated and glamourous design.
- Modern and elegant effect.
- Clear and champagne tinted K9 glass accents.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- The Pointe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Champagne
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 75-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Luxe, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in