0 items

Progress Lighting The Pointe 60W 6-Light Round Chandelier in Polished Chrome

PP519215

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Clear and champagne tinted K9 glass accents
  • Includes two 6", eight 12" stems and 6 links of chain
  • Modern and elegant effect
  • Sophisticated and glamourous design

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
The Pointe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
18-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Champagne, Clear
Height
8-5/8 in
Installation Type
Ceiling Mount
Length
75 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday