0 items

Progress Lighting The Pointe 60W 6-Light Square Pendant in Polished Chrome

PP515715

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Clear and champagne tinted K9 glass accents
  • Includes two 6", eight 12" stems and 6 links of chain
  • Modern and elegant effect
  • Sophisticated and glamourous design

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
The Pointe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Champagne, Clear
Height
7 in
Installation Type
Ceiling Mount, Stem Mount
Length
72-7/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday