Progress Lighting Tinsley 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Polished Chrome

PP350103015

Manufacturer Part #: P350103-015

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Over scaled details found in Tinsley are ideal for welcoming guests
  • Features soft angles and impressive sculptural curves, Tinsley is a refreshingly updated design for Luxe, Transitional and Traditional interiors
  • Two light flush mount fixture
  • Popular Polished Chrome finish
  • The frame is complemented by classic etched glass shades
  • Uses two 60-watt max. candelabra style bulbs (sold separately)
  • A natural choice for closets, hallways and smaller areas within the home.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Tinsley
Dimmable
No
ETL Listed
No
Glass Type
Etched
Height
5-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
16-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday