18-3/4 in. 100W 3-Light Medium E-26 Incandescent Pendant in Polished Chrome

You last purchased this on
 
Progress Lighting

Topsail 18-3/4 in. 100W 3-Light Medium E-26 Incandescent Pendant in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Topsail 18-3/4 in. 100W 3-Light Medium E-26 Incandescent Pendant in Polished Chrome

  • Fast #
  • Part #PP500054015
  • Item #7359297
  • Manufacturer Part #P500054-015
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Elegant parchment-finish glass shades create a clean, modern form
  • Classic metal fittings enhance the crisp appearance of a brilliant Polished Chrome finish
  • Features a graceful curving frame
  • The perfect complement to coastal-inspired or casual decor.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Topsail
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
18-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Parchment
Height:
21 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Coastal, Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Weight:
13.57 lb
Width:
18-3/4 in