100W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

You last purchased this on
 
Progress Lighting

Topsail 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Topsail 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

  • Fast #
  • Part #PP300060015
  • Item #7359230
  • Manufacturer Part #P300060-015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Elegant parchment-finish glass shades create a clean, modern form
  • Classic metal fittings enhance the crisp appearance of a brilliant Polished Chrome finish
  • Features a graceful curving frame
  • Fixture can be installed with glass facing up or down.
  • The perfect complement to coastal-inspired or casual decor
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Topsail
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Parchment
Height:
7 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Coastal, Transitional
Material:
Steel
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
9.85 lb
Width:
33-1/2 in