Progress Lighting

Topsail 75W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Chrome

Part #PP350063015  |  Manufacturer Part #P350063-015

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a graceful curving frame
  • Elegant parchment-finish glass shades create a clean, modern form
  • Classic metal fittings enhance the crisp appearance of a brilliant Polished Chrome finish
  • The perfect complement to coastal-inspired or casual decor
  • Hanging and ceiling mount hardware included.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Topsail

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 12-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Parchment

Height: 12-3/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: [Coastal, Transitional]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Weight: 6.8

Wire Gauge: 9 AWG