Progress Lighting Torino 1-Light Bath with Test Etch Glass in Forged Bronze

PP288177

Manufacturer Part #: P2881-77

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Forged Bronze metal frame.
  • Tea Stained Etched glass shades.
  • Square arm shade support with scroll accents.
  • Complete collection includes fixtures for every room.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Torino
Depth
9-1/4 in
Diameter
7 in
Dimmable
Yes
ETL Listed
No
Glass Type
Tea Stained
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday