Progress Lighting Torino 1 Light Mini Pendant Brushed Nickel

PP515309

Manufacturer Part #: P5153-09

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel finish.
  • Etched glass shade.
  • Distinctive ebbing and flowing of scrolls and arms.
  • Includes two 6", one 12" and two 15" stems

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Torino
Diameter
7-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
11 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
1
Type
PP515309
UL Listed
Yes
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday