1 Light Mini Pendant Forged Bronze
Torino 1 Light Mini Pendant Forged Bronze
Frequently Purchased Together
Product Details
- Tea-stained glass shade.
- Distinctive ebbing and flowing of scrolls and arms.
- Forged Bronze finish.
- Includes two 6", one 12" and two 15" stems
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Torino
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tea Stained
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Length:
- 62 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.7 lb
- Width:
- 7-1/2 in