Progress Lighting

Torino 34 in. 100W 12-Light Medium Incandescent Chandelier in Brushed Nickel

Part #PP441909  |  Manufacturer Part #P4419-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Etched glass shades.
  • Distinctive ebbing and flowing of scrolls and arms.
  • Includes 10' of 6 gauge chain

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Torino

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 34 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 42-1/8 in

Installation Type: Ceiling Mount

Length: 164 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 12

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 51

Width: 34 in