Progress Lighting
Torino 40W 3-Light Fan Light Kit in Brushed Nickel
Part #PP264509 | Item #3982337 | Manufacturer Part #P2645-09
Product Details
- Brushed Nickel finish.
- White etched glass bowl.
- Chrome pull chain w/ light maple fob included.
- Quick-connect wiring to any progress fan that accept an accessory light
- Universal mount for Progress and other fans (threaded adapter included)
- Fan quick connect wiring.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
Collection: Torino
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 12 in
Dimmable: Yes
Energy Star Compliant: No
Glass Type: Etched
Height: 5-3/4 in
Installation Type: Universal Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B12
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Electric
Type: PP264509
UL Listed: Yes
Volts: 120V
Watts: 40