40W Ceiling Fan Light Kit in Forged Bronze

This product has been replaced by

Progress Lighting Forged Bronze 2-Light Medium E-26 LED Ceiling Fan Light in Forged Bronze
Progress Lighting 18W 2-Light Medium E-26 LED Ceiling Fan Light in Forged Bronze
Manufacturer Part #P2645-77WB
You last purchased this on
 
Progress Lighting

Torino 40W Ceiling Fan Light Kit in Forged Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Progress Lighting Forged Bronze 2-Light Medium E-26 LED Ceiling Fan Light in Forged Bronze
Progress Lighting 18W 2-Light Medium E-26 LED Ceiling Fan Light in Forged Bronze
Manufacturer Part #P2645-77WB
Progress Lighting

Torino 40W Ceiling Fan Light Kit in Forged Bronze

  • Fast #
  • Part #PP264577
  • Item #3531802
  • Manufacturer Part #P2645-77
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forged Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightly tea-stained glass bowl.
  • Antique Brass pull chain w/ medium oak fob included.
  • Forged Bronze finish.
  • Fan quick connect wiring.
  • Universal mount for Progress and other fans (threaded adapter included)
  • Quick-connect wiring to any progress fan that accept an accessory light
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Torino
Color Finish Category:
Bronze Tones
Color Finish Name:
Forged Bronze
Diameter:
12 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Tea Stained
Height:
5-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
40 W