Progress Lighting

Track Ceiling Light in Bright White

Part #PP905428  |  Manufacturer Part #P9054-28

Color/Finish:
Bright White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Bright White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 1/2 in

Length: 48 in

Type: PP905428

UL Listed: No

Width: 1-1/2 in