1-9W LED WALL LANTERN
Tre 1-9W LED WALL LANTERN
Frequently Purchased Together
Product Details
- Vented shade allows for both downward and upward illumination
- Light reflects off the inside finish of Vintage Silver to provide a metallic reflective effect.
- A tri-arm support adds a sense of architectural and industrial detailing
- White finish.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Tre
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Type:
- PP500053030
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3.96 lb
- Width:
- 20 in