Progress Lighting Trestle 60W 1-Light Medium Pendant in Gilded Iron

PP515271

Manufacturer Part #: P5152-71

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Handsome look for industrial or rustic living spaces.
  • Hand painted cage with geometric elements.
  • Hand-painted oak accent.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Trestle
Color Finish
Gilded Iron
Color Finish Category
Iron Tones
Diameter
14 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
8-3/4 in
Installation Type
Ceiling Mount
Length
84 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Farmhouse, Urban Industrial
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday