Progress Lighting Trinity 100W 4-Light Medium E-26 Incandescent Chandelier in Antique Bronze

PP432620

Manufacturer Part #: P4326-20

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Antique Bronze finish.
  • Etched glass shades with slight banding.
  • Sophisticated style for interior design.
  • Graceful, soft angles with curving lines.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Trinity
Diameter
19 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
20-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday