Progress Lighting

Trinity 30 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture Light in Antique Bronze

Part #PP347620  |  Manufacturer Part #P3476-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Etched glass shades with slight banding.
  • Sophisticated style for interior design.
  • Graceful, soft angles with curving lines.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Trinity

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 15 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 7-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 7

Width: 15 in