Progress Lighting

Trinity 4 Light 100W Vanity Light Fixture with Etched Glass Dimmable Antique Bronze

Part #PP319320  |  Manufacturer Part #P3193-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Etched glass shades with slight banding.
  • Sophisticated style for interior design.
  • Graceful, soft angles with curving lines.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Trinity

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 7-3/8 in

Diameter: 33-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

Type: PP319320

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 11.2

Width: 33-1/4 in