60W 5-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze
Trinity 60W 5-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched glass shades with slight banding.
- Sophisticated style for interior design.
- Antique Bronze finish.
- Graceful, soft angles with curving lines.
Specifications
- CSA Certified:
- No
- Collection:
- Trinity
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Ivory
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Length:
- 100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W