Progress Lighting

Trinity Bowl Style Candelabra E-12 Base Light Kit in Forged Bronze

Part #PP262877  |  Manufacturer Part #P2628-77

Color/Finish:
Forged Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Etched glass bowl.
  • Forged Bronze finish.
  • Antique Brass pull chain w/ walnut fob included.
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Fan quick connect wiring.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: Trinity

Color Finish: Forged Bronze

Color Finish Category: Bronze Tones

Diameter: 13-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 6-3/8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60