Progress Lighting Turnbury 16 in. 4-Light Candelabra E-12 Base Chandelier in Galvanized

PP4760141

Manufacturer Part #: P4760-141

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Inspired by coastal and nautical designs.
  • Solid wood frame surrounds hand-painted, galvanized metal fittings.
  • Distressed frame finish.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Turnbury
Diameter
16 in
Dimmable
Yes
ETL Listed
No
Height
18-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday