26 in. 6-Light Candelabra E-12 Base Chandelier in Galvanized

You last purchased this on
 
Progress Lighting

Turnbury 26 in. 6-Light Candelabra E-12 Base Chandelier in Galvanized

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Turnbury 26 in. 6-Light Candelabra E-12 Base Chandelier in Galvanized

  • Fast #
  • Part #PP4761141
  • Item #7183400
  • Manufacturer Part #P4761-141
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Galvanized Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for coastal, farmhouse, and rustic style settings
  • Gorgeous galvanized finish
  • Ideal for a dining room
  • Certifications: UL-CUL Dry Location Listed
  • Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 26-inch diameter by 28.75-inch height by 103.5-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Solid wood distressed pine frame
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Fontayne, Zin, and Union Square collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Turnbury
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth:
26 in
Diameter:
26 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
28-3/4 in
Installation Type:
Ceiling Mount
Length:
103-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Coastal, Farmhouse, Rustic, Urban Industrial
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Power Source:
Hardwired
Size:
26 in x 26 in x 28.75 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
20.24 lb
Width:
26 in