0 items

Progress Lighting Hide-a-Lite III Under-Cabinet Linking Cable

PP8735

Color Finish

Starting at $9.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fixtures can be linked together to form a continuous row of illumination
  • Quick-link cables for linking to other Hide-a-Lite 3 fixtures
  • White finish

SPECIFICATIONS

Collection
Hide-a-Lite III
Color Finish
White
Color Finish Category
Whites
Diameter
3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
3/8 in
Installation Type
Under Cabinet
Length
6 in
Lighting Style
Other/Builder/Commodity
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday