Progress Lighting Union Square 100W 1-Light Outdoor Hanging Lantern in Stainless Steel

PP550018135

Color/Finish

(Pricing is for Stainless Steel)

$151.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Clear flat glass panels.
  • Gas lantern inspired.
  • Mechanical details provide character.
  • Part of the Design Series Collections offering high style and design.
  • Stainless Steel finish.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Incandescent
CSA Certified
No
Collection
Union Square
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
7 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Flat
Height
27-3/8 in
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Length
7 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Coastal, Farmhouse, Transitional, Urban Industrial
Material
Stainless Steel
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
7 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday