0 items

Progress Lighting Broadway Vanity Wall Light

PP3026

Color Finish

Starting at $84.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hollywood-like appearance
  • Lighting strip gives even spread of illumination
  • Polished Chrome wall light decoration
  • Use with frosted lamps to reduce glare

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Broadway
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Diameter
36 in
ETL Listed
No
Energy Star Compliant
No
Height
4-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
6
UL Listed
Yes
Watts
360

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday