Progress Lighting

Verada P2558-2030K 52IN 5 BLADE FAN W/LED LGT

Part #PP25582030K  |  Manufacturer Part #P2558-2030K

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 52" Verada ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • Verada fan features five reversible Medium Cherry/American Walnut fan blades and Antique Bronze finish
  • The light kit contains an amber frosted linen glass shade and is comprised of a 17W dimmable 3000K LED module, offering 1400 lumens, 90+ CRI
  • Verada features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light
  • Pull chain is Antique Brass with a walnut fob
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Verada fan features a dual mount system to offer greater flexibility when installing. The fan can be installed on a flat or sloped ceiling
  • Features Transitional design styling

Specifications

ADA Compliant: No

Application: Residential

Blade Finish: Medium Cherry/American Walnut

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 4444

Collection: Verada

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Control Type: Pull Chain

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Frosted

Height: 16-5/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Ambient Lighting

Lighting Style: [Modern, Transitional]

Lumens: 1400

Lumens per Watt LPW : 77

Material: Steel

Maximum Temperature: 40

Number Of Blades: 5

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Fan Kit

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 64

Weight: 26.46