Progress Lighting

Verdae 60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Antique Bronze

Part #PP550002020  |  Manufacturer Part #P550002-020

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Traditional style.
  • Classic and formal clear seeded glass.
  • Open bottom design for easy revamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Verdae

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 10-3/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 18-3/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 6.82

Width: 10-3/8 in