0 items

Progress Lighting Vestique 100W Medium Ceiling Light in Antique Bronze

PP350028143

Color Finish

(Pricing is for Graphite)

$394.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dazzling array of glass spheres.
  • Fixture can be chain hung or semi-flush to ceiling.
  • Graphite finish.
  • Light artfully reflects and refracts.
  • Modern frame.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Vestique
Color Finish
Graphite
Color Finish Category
Greys
Diameter
17-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
10-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Luxe/Transitional
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday