24-1/2 in. 100W 3-Light Vanity Fixture in Brushed Nickel
Victorian 24-1/2 in. 100W 3-Light Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Pure white, triplex opal glass shades.
- Glass faces up or down to suit your preference.
- Brushed Nickel finish with a vintage look.
- Glass faces up or down to suit your preference
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Victorian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/4 in
- Diameter:
- 24-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Opal
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 8.4 lb
- Width:
- 24-1/2 in