Progress Lighting Weaver 17W 1-Light LED Flushmount Ceiling Fixture

PP361030K9

Color/Finish

Starting at $109.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • Dimmable to 10% with many ELV dimmers
  • Linen drum shade.
  • Linen glass diffuser.
  • Replaceable LED module.

SPECIFICATIONS

ADA Compliant
No
AMP
0.142
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Weaver
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Diameter
10 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Off White
Green
Energy Star, Yes
Height
3-7/16 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Transitional
Lumens
497
Lumens per Watt LPW
31.3
Material
Steel
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
17
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday