0 items

Progress Lighting Welbourne 14 in. 60 W 3-Light Candelabra Wall Lantern in Black

PP569031

Color Finish

(Pricing is for Textured Black)

$240.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Etched flat glass panels
  • Hexagonal framework
  • Vine inspired scrolls

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Welbourne
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
13-13/16 in
Diameter
12-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
22-3/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Formal
Material
Die Cast Aluminum
Number Of Lights
3
UL Listed
No
Watts
180

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday