Welbourne 9-3/8 in. 100W Medium Wall Lantern in Black

Part #PP568331  |  Item #956116  |  Manufacturer Part #P5683-31

$ 154.38 EACH
(Pricing is for Textured Black)

Color/Finish:
Textured Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hexagonal framework.
  • Vine inspired scrolls.
  • Etched flat glass panels.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: No

Collection: Welbourne

Color Finish: Textured Black

Color Finish Category: Blacks

Depth: 11-1/4 in

Diameter: 9-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 16 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 7

Width: 9-3/8 in