Progress Lighting

Weldon 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Part #PP560119031  |  Manufacturer Part #P560119-031

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Weldon

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Ambient Lighting, Down Lighting]

Lighting Style: [Farmhouse, Transitional]

Material: Steel

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 60

Width: 6 in