Weldon 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Part #PP560120031  |  Item #7852736  |  Manufacturer Part #P560120-031

$ 89.19 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Weldon’s nautical influences conjure a seaside vibe-no water needed
  • Clear seeded-glass shade resemble ship’s lights
  • The medium wall lantern can be hung on either side of a front or rear door, by a garage, on exterior walls or in porches or outdoor living areas
  • Perfectly suited for Farmhouse and Transitional styles
  • Deep Black finish
  • Measures 8in W x 11 7/8in ht.
  • Uses one 60-watt max. medium base bulb or LED equivalent (sold separately)
  • CSA Safety listed for use in wet locations
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Weldon

Color Finish: Black

Color Finish Category: Blacks

Depth: 8-3/4 in

Diameter: 8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Seeded Clear

Height: 11-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: [Farmhouse, Transitional]

Material: Steel

Number Of Lights: 1

Sconce Type: Lantern

UL Listed: No

Volts: 120V

Watts: 60

Weight: 1.3

Width: 8 in